Beli guide roller di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Yokoduna Roller, Guide Roller
    Mulai

    Rp309.900

    Yokoduna Roller, Guide Roller
    atribut:
    • Material: Nylon
    • Mass (g /package): 110
    • Purpose of Use: For single rail gate.
  2. HighPoint Office Chair NHP111 Series (Kursi Kantor / Kursi Kerja)
    Mulai

    Rp3.099.900

    HighPoint Office Chair NHP111 Series (Kursi Kantor / Kursi Kerja)
    Deskripsi:
    Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.
  3. TRUSCO 57mm Type Roller (c/w Shafts)
    Mulai

    Rp209.900

    TRUSCO 57mm Type Roller (c/w Shafts)
    Deskripsi:
    -It is a roller that can be installed as a replacement for each manufacturer's conveyor by adjusting the auxiliary color.-Auxiliary Color, Pin
    atribut:
    • Roller Diameter (mm): 57
    • Shaft Diameter (mm): 12
    • Accessories: Auxiliary Color, Pin
    • Material: Carbon Steel Pipe for Machine Structures
  4. PROXXON Roller Guide (Pemandu Rol / Roller Guide)
    Mulai

    Rp339.900

    PROXXON Roller Guide (Pemandu Rol / Roller Guide)
    Deskripsi:
    Roller guide attached to the main body
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Suitable Model: Mini Band Saw (No.28170, No.28172)
  5. Makita Mesin Serut Kayu
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

  6. Uniroll Steel Gravity Roller Light Duty (Galvanish)
    Mulai

    Rp94.900

    Uniroll Steel Gravity Roller Light Duty (Galvanish)
    atribut:
    • Shaft Diameter (mm): 12
    • Material: Galvanish
  7. NTN Bearing Unit Cartridge Type Unit (Mounted Bearing)
    Mulai

    Rp549.900

    NTN Bearing Unit Cartridge Type Unit (Mounted Bearing)
    atribut:
    • Cover: Without cover
    • Grease Nipple: With silicone grease (for heat and cold resistance)
    • Shape: Cartridge type unit
    • Shaft hole type: Cylindrical hole type
  8. DEWALT Cordless Drill Brushless (Mesin Bor Baterai)
    Mulai

    Rp1.499.900

    DEWALT Cordless Drill Brushless (Mesin Bor Baterai)
    Deskripsi:
    Dewalt DCD800D2T Brushless Drill Driver Li-Ion 20 Volt sudah ringan dan kompak untuk bekerja di ruang sempit untuk jangka waktu yang lama.Kelengkapan Aksesoris : 1x Charger, 2x Baterai 2.0 Ah, 1x Kotak Alat
  9. Mitsubishi Electric Inverter FREQROL-D700 Series (Single-Phase 100V) (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp3.099.900

    Mitsubishi Electric Inverter FREQROL-D700 Series (Single-Phase 100V) (Inverter Drive Kecepatan Variabel)
    atribut:
    • Control System: Soft-PWM control/high carrier frequency PWM control (V/F control, general-purpose magnetic flux vector control, optimal excitation control can be selected)
    • Atmosphere: Indoor (no corrosive gas, flammable gas, oil mist, dust)
    • Frequency Accuracy: Within +/-1% of analog input/maximum output frequency (25 degrees Celsius+/-10 degrees Celsius) Within 0.01% of digital input/set output frequency
  10. BISHOP-WISECARVER Stud Track Roller
    Mulai

    Rp1.199.900

    BISHOP-WISECARVER Stud Track Roller
    Deskripsi:
    V-groove stud track rollers have a deep channel along the roller head to connect to a rail. They are useful for dirty environments where dust and dirt fall away from the track and can't accumulate on a flat surface.
    atribut:
    • UNSPSC: 31171505
    • Bearing Material: Alloy Steel
    • Bearing Material Grade: AISI 52100
    • Closure: Double Sealed
    • Drive Location: Stud
    • Drive Type: External Hex
    • Duty Type: Standard
    • Face Design: Plain
    • Features: Custom Greases; Washdown Wheels for Food and Beverage Applications
    • For Environment: Clean Room; Extreme High Temperature
    • Maximum Temperature (°F): 500
    • Minimum Temperature (°F): -94
    • Resistance Properties: Corrosion Resistant
    • Roller Head Type: V-Groove
    • Roller Material: Alloy Steel
    • Roller Material Grade: 52100
    • Rolling Element Rows: 2
    • Seal Type: Contact
    • Stud Material: Stainless Steel
    • Stud Material Grade: 303
    • Stud Type: Concentric
    • V-Groove Angle (°): 90
  11. Daiken Guide Roller Bolt Type (Roda Pemandu Tipe Baut)
    Mulai

    Rp85.900

    Daiken Guide Roller Bolt Type (Roda Pemandu Tipe Baut)
    Deskripsi:
    It is mainly used for steel doors.
    atribut:
    • Material (Roller Part): Zinc die casting
    • Fit: # 2, # 3
    • Dimension A (mm): Ø21
    • Dimension B (mm): 18
    • Bolt: M8
    • Dimension C (mm): 75
    • Dimensions d (mm): 24
    • TRUSCO Number: 242-0945
  12. ASHLAND CONVEYOR Conveyor Roller Aluminum
    Mulai

    Rp239.900

    ASHLAND CONVEYOR Conveyor Roller Aluminum
    Deskripsi:
    Lightweight aluminum conveyor rollers weigh less than steel rollers and are commonly used in unpowered (gravity-flow) conveying applications where the conveyor will be disassembled, moved, or reconfigured frequently. The rollers have standard ball bearings that roll smoothly at slow speeds and start rolling more easily than precision bearings. Conveyor rollers are used in roller conveyors and material transport stands to support and move bulky items. The rollers let loads roll from one place to another, reducing the effort it takes to move the loads. These rollers can be used to replace or upgrade the existing rollers on compatible conveyors or stands.
    atribut:
    • Axle Shape: Round
    • Axle Size (inch): 1/4
    • Conveyor Roller Material: Aluminum
    • Item: Replacement Roller
    • Motorized: No
    • Package Quantity: 1
    • UNSPSC: 24101701
  13. Yokoduna Guide Roller Iron Frame
    72%
    Mulai

    Rp229.900

    Yokoduna Guide Roller Iron Frame
    atribut:
    • Material: Roller:Nylon, Frame:Steel
    • Range of Use (mm): 20 to 75
    • Mounting Method: Welding and screwing (Screws sold separately)
    • Purpose of Use: For single rail gate.
  14. 80/20 Linear Guide Carriage & Slidee
    Mulai

    Rp2.899.900

    80/20 Linear Guide Carriage & Slidee
    Deskripsi:
    These modular framing products are dual roller wheel assemblies that consist of a bracket and two roller wheels with permanently lubricated bushings or ball bearings. They mount to T-slot profile rails and are used for door frames and linear track systems.
    atribut:
    • UNSPSC: 23153030
    • Carriage Finish: Clear Anodized
    • Carriage Height (inch): 0.5
    • Carriage Hole Size (mm): 1/4-20
    • Carriage Length (inch): 3.125
    • Carriage Material: Aluminium
    • Carriage Type: Roller
    • Carriage Width (inch): 1
    • For use with: 10 Series
    • Roller Material: Self-Lubricating Black Nylon
    • Roller Type: Wheel
    • Series: 80/20
    • Type: Roller
  15. HighPoint Laci Dorong Six Series
    Mulai

    Rp1.599.900

    HighPoint Laci Dorong Six Series
    Deskripsi:
    Meja Kantor .Highpoint Six Series. Terbuat dari bahan MFC Grade E1 (Emisi Formalin tidak merugikan kesehatan) .Profil Kaki kombinasi MFC dengan aluminum profile. Aluminum profile pada kaki sebagai jalur kabel. Aluminum profile pada kaki di perhias dengan edge band warna yang sama. Cable Grommet dapat di pasang colok listrik, telephone, etc, untuk memudahkan access dari atas meja. Profile Champer Edgeband membuat permukaan meja terlihat lebih ringan. Process Champer Edge dengan mesin industrial dan memastikan finish rapih secara konsisten. .Jika barang Ready stock akan dikirimkan 2-3 hari kerja. Untuk preOrder membutuhkan waktu 21 Hari untuk Produksi
    atribut:
    • Color: Capuccino
    • Material: Particle Board Density 680kg/m³, E1 Grade Emission (Mfc)
    • Board Thickness: Top Side 25mm
    • Top Table Profile: Chamfered Profile
    • Laminate Material: Decorative Paper Melamine Coated
    • Edging Material: Plastic Moulding
    • Size (cm): 40x52x56
  16. TRUSCO Bracket
    Mulai

    Rp23.900

  17. Alba Lemari Baja
    Mulai

    Rp2.699.900

    Alba Lemari Baja
    atribut:
    • Plate Thickness (mm): 0.7-1.2
    • Material: Cold Rolled Steel JIS-SPCC-G.3141
    • Painting: Epoxy Powder Coating, Oven Painting
  18. HighPoint Office Chair NHP131 Series (Kursi Kantor / Kursi Kerja)
    Mulai

    Rp2.399.900

    HighPoint Office Chair NHP131 Series (Kursi Kantor / Kursi Kerja)
    Deskripsi:
    Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.
Daftar Harga guide roller Terbaru October 2026
Yokoduna Roller, Guide RollerRp309.900
HighPoint Office Chair NHP111 Series (Kursi Kantor / Kursi Kerja)Rp3.099.900
TRUSCO 57mm Type Roller (c/w Shafts)Rp209.900
PROXXON Roller Guide (Pemandu Rol / Roller Guide)Rp339.900
Makita Mesin Serut KayuRp1.699.900
Uniroll Steel Gravity Roller Light Duty (Galvanish)Rp94.900
NTN Bearing Unit Cartridge Type Unit (Mounted Bearing)Rp549.900
DEWALT Cordless Drill Brushless (Mesin Bor Baterai)Rp1.499.900
Mitsubishi Electric Inverter FREQROL-D700 Series (Single-Phase 100V) (Inverter Drive Kecepatan Variabel)Rp3.099.900
BISHOP-WISECARVER Stud Track RollerRp1.199.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait